Drill-Driver, 0.375 in, 1500 RPM

  • Mfr # DCD701F2/DW1361
  • Zoro # G115854984
product price: 
$
280.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
12 V DC
Chuck Size
3/8 in
Includes
(21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Sets, Belt Clip, Tool Bag
Battery Capacity
(2) 2.0 Ah
Tool Weight
1.9 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD701F2/DW1361
Zoro #
G115854984
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
3/8 in
Overall Height
7 1/4 in
Overall Width
4 3/8 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Drill Kit
Voltage
12 V DC
Includes
(21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Sets, Belt Clip, Tool Bag
Battery Capacity
(2) 2.0 Ah
Tool Weight
1.9 lb
Switch Type
Variable Speed Switch
Chuck Type
Keyless
Clutch Settings
15+Drill Mode
Power Source
Cordless
Reversible
Reversible
Battery Manufacturing Model Number
DCB122
Speed Control
Variable
Charger Manufacturing Model Number
DCB112
Includes Battery
Battery Included
Power - Maximum
250UWO
Motor Type
Brushless
Drilling Capacity in Wood
1/2 in
Battery Platform
12V MAX*
Number of Speed Settings
2
7 Combo Manufacturing Model Number
DW1361
Speed - Minimum
425 RPM
7 Combo Product Type
Drill Bit Set
Number of Chargers Included
1
Tool Series
12V MAX*
Product Type
General Purpose
Built-In Light Type
Individual Light(s)
Throttle Type
Trigger
Number of Batteries Included
2
Speed - Maximum
1,500 RPM
Battery Chemistry
Li-Ion
Battery Type
Tabbed
Chuck Material
Plastic
Includes Anti-Kick Back
Anti-Kick Back Not Included
Handle Type
Pistol Grip
Battery Series
12V MAX*
Cordless Drill Class
Subcompact Premium
Wireless Tool Tracking
No
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Drill Kit, Voltage 12 V DC, Battery Capacity (2) 2.0 Ah, Chuck Size 3/8 in, Handle Type Pistol Grip, Tool Weight 1.9 lb, Includes (21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Sets, Belt Clip, Tool Bag

Ratings & reviews