Drill-Driver, 0.375 in, 1500 RPM

  • Mfr # DCD710S2/DW1361
  • Zoro # G115854922
product price: 
$
249.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
12 V DC
Chuck Size
3/8 in
Includes
(21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Sets, Belt Hook
Battery Capacity
(2) 1.3 Ah
Tool Weight
2.4 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD710S2/DW1361
Zoro #
G115854922
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
3/8 in
Overall Length
7 1/2 in
Overall Width
8 7/8 in
Overall Height
3 1/16 in
Wire Rope Length
7 1/2 in
Length
7 1/2 in

Details

Item
Drill Kit
Voltage
12 V DC
Includes
(21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Sets, Belt Hook
Battery Capacity
(2) 1.3 Ah
Tool Weight
2.4 lb
Drilling Capacity in Steel
10 mm
Includes Battery
Battery Included
Speed - Minimum
0 RPM
Switch Type
Variable Speed Switch
Reversible
Reversible
Tool Series
12V MAX*
Drilling Capacity in Wood
13/16 in
Battery Platform
12V MAX*
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
DC9071, DC9091, DC9094, DC9096, DC9099, DC9180, DC9181, DC9280, DC9360, DCB120, DW0242, DW9048, DW9050, DW9057, DW9061, DW9062, DW9071, DW9072, DW9091, DW9094, DW9096, DW9098, DW9099
Charger Manufacturing Model Number
DC011, DC022, DC9000, DC9310, DC9319, DC9320, DCB100, DW0246, DW0249, DW9106, DW9107, DW9108, DW9109, DW911, DW9116, DW9117, DW9118, DW9216
Throttle Type
Trigger
7 Combo Manufacturing Model Number
DW1361
Number of Chargers Included
1
Speed - Maximum
1,500 RPM
Power - Maximum
189UWO
Number of Speed Settings
2
Speed Control
Variable
Power Source
Cordless
7 Combo Product Type
Drill Bit Set
Motor Type
Brushed
Cordless Drill Class
Subcompact
Number of Batteries Included
2
Product Type
General Purpose
Battery Type
Tabbed
Includes Anti-Kick Back
Anti-Kick Back Not Included
Chuck Material
Plastic
Handle Type
Pistol Grip
Built-In Light Type
Individual Light(s)
Clutch Settings
15+Drill Mode
Wireless Tool Tracking
No
Chuck Type
Keyless
Battery Series
12V MAX*
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Drill Kit, Voltage 12 V DC, Battery Capacity (2) 1.3 Ah, Chuck Size 3/8 in, Handle Type Pistol Grip, Tool Weight 2.4 lb, Includes (21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Sets, Belt Hook

Ratings & reviews