Shop DEWALT
See all product information
Create Account
STUD 60V/JOIST DRL KIT/Bonus Battery
- Mfr # DCD470X1/DCB609
- Zoro # G224934416
product price:Â
$
1,390.99
/ea
Free Shipping & Returns
Key Features
Cordless Drill Class
Premium
Chuck Type
Keyless
Handle Type
Right Angle
Overall Length
21 1/4 in
Battery Capacity
9.0Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD470X1/DCB609
- Zoro #
- G224934416
- UPC #
- -
- Country of Origin
- China
- Item
- Drill Kit
- Cordless Drill Class
- Premium
- Chuck Type
- Keyless
- Handle Type
- Right Angle
- Battery Capacity
- 9.0Ah
- Includes
- 20V/60V MAX* FLEXVOLT(R) 9.0Ah Battery, Contractor Bag
- 7 Combo Product Type
- Battery
- Tool Series
- FLEXVOLT(R)
- Power Source
- Cordless
- Battery Platform
- FLEXVOLT(R)
- Battery Chemistry
- Li-Ion
- Battery Series
- FLEXVOLT(R)
- Product Type
- Stud and Joist
- Speed - Maximum
- 1,320 RPM
- Motor Type
- Brushless
- Safety Features
- E-Clutch
- Number of Batteries Included
- 2
- Number of Chargers Included
- 1
- Product Badging
- Perform and Protect
- Voltage
- 60 V DC
- Tool Weight
- 15.3 lb
- Number of Speed Settings
- 2
- Battery Type
- Tabbed
Dimensions
- Overall Length
- 21 1/4 in
- Chuck Size
- 1/2 in
- Length
- 21 1/4 in
Description
Drill Kit, Voltage 60 V DC, Battery Capacity 9.0Ah, Chuck Size 1/2 in, Handle Type Right Angle, Tool Weight 15.3 lb, Includes 20V/60V MAX* FLEXVOLT(R) 9.0Ah Battery, Contractor Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.