Shop DEWALT

Drill-Driver, 0.375 in, 2000 RPM

  • Mfr # DCD740B/DW1361
  • Zoro # G315854913

product price: 
$
280.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Chuck Size
3/8 in
Includes
(21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Sets, 2 in Phillips Tip Bit, Belt Hook
Tool Weight
3.8 lb
Switch Type
Variable Speed Switch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD740B/DW1361
Zoro #
G315854913
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
3/8 in
Overall Width
13 in
Overall Length
11 in
Overall Height
3 5/8 in
Wire Rope Length
11 in
Length
11 in

Details

Item
Drill Kit
Voltage
20 V DC
Includes
(21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Sets, 2 in Phillips Tip Bit, Belt Hook
Tool Weight
3.8 lb
Switch Type
Variable Speed Switch
Number of Batteries Included
0
Power - Maximum
360UWO
Tool Series
20V MAX*
Speed Control
Variable
7 Combo Product Type
Drill Bit Set
Number of Speed Settings
2
Power Source
Cordless
Cordless Drill Class
Compact
Battery Chemistry
Li-Ion
Reversible
Reversible
Battery Platform
20V MAX*
Speed - Maximum
2,000 RPM
Battery Series
20V MAX*
Product Type
Right Angle Drill
7 Combo Manufacturing Model Number
DW1361
Throttle Type
Lever
Includes Battery
Tool Only
Number of Chargers Included
0
Motor Type
Brushed
Speed - Minimum
0 RPM
Chuck Type
Keyless
Handle Type
Right Angle
Built-In Light Type
Individual Light(s)
Chuck Material
Plastic
Wireless Tool Tracking
No
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Drill Kit, Voltage 20 V DC, Battery Capacity Not Applicable, Chuck Size 3/8 in, Handle Type Right Angle, Tool Weight 3.8 lb, Includes (21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Sets, 2 in Phillips Tip Bit, Belt Hook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.