Shop DEWALT
See all product information
Create Account
Drive Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK
- Mfr # 03242-PWR
- Zoro # G8723601
product price:Â
$
19.99
/pk of 100, $0.20/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete, Wood
Sub-Brand
Drive
Material
Steel
Finish
Zinc Plated
Drill Bit Size
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03242-PWR
- Zoro #
- G8723601
- UPC #
- 753520324292
- Country of Origin
- Taiwan, Province of China
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 1-1/2"
- Drill Bit Size
- 1/4"
- Minimum Installation Depth
- 1-1/8"
- Shank Length
- 1 1/2 in
- Head Diameter
- 0.5 in
- Head Height
- 0.140625 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
- Fits Chest Size
- Tamperproof
Description
Pre-Expanded Anchor, Anchor Diameter 1/4 in, Overall Length 1 1/2 in, Anchor Material Steel, Finish Zinc Plated, Head Type Flat, Head Height 0.140625 in, Head Diameter 0.5 in, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Drive Pin Anchor Type Steel Drive Anchors, Compatible Material Concrete, Wood, Material Grade/Class Heat Treated, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Features Tamperproof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.