Shop DEWALT
See all product information
Create Account
Drive Nail Drive Anchor, 3/16" Dia., 2" L, Steel Zinc Plated, 100 PK
- Mfr # 03122-PWR
- Zoro # G5353341
product price:Â
$
22.49
/pk of 100, $0.22/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Sub-Brand
Drive
Material
Steel
Finish
Zinc Plated
Drill Bit Size
3/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03122-PWR
- Zoro #
- G5353341
- UPC #
- 075352031224
- Country of Origin
- Taiwan, Province of China
Dimensions
- Anchor Diameter
- 3/16"
- Overall Length
- 2"
- Drill Bit Size
- 3/16"
- Minimum Installation Depth
- 7/8"
- Shank Length
- 2 in
- Maximum Material Thickness
- 1-1/8"
- Max. Fixture Thickness
- 1 1/8 in
- Head Height
- 0.109375 in
- Head Diameter
- 0.37 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Hammer Drive Pin Anchor, Anchor Diameter 3/16 in, Overall Length 2 in, Anchor Material Steel, Finish Zinc Plated, Head Type Flat, Head Height 0.109375 in, Head Diameter 0.37 in, Drill Bit Size 3/16 in, Minimum Installation Depth 7/8 in, Drive Pin Anchor Type Steel Drive Anchors, Compatible Material Concrete, Material Grade/Class Heat Treated, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Industry Standards UL Listed VFXT. EX1289
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.