Shop DEWALT
See all product information
Create Account
Drive Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 500 PK
- Mfr # 03244-PWR
- Zoro # G5362399
product price:Â
$
246.99
/pk of 500, $0.49/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Anchor Diameter
1/4"
Sub-Brand
Drive
Overall Length
1-3/4"
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03244-PWR
- Zoro #
- G5362399
- UPC #
- 075352032443
- Country of Origin
- Taiwan, Province of China
- Item
- Nail Drive Anchor
- Compatible Material
- Concrete
- Sub-Brand
- Drive
- Material
- Steel
- Finish
- Zinc Plated
- Industry Standards
- UL Listed VFXT. EX1289
- Anchor Head Style
- Tie-Wire
- Pin Material
- AISI 1018 Carbon Steel
- Ultimate Tension in 4000 PSI Concrete (Lb.)
- 1,760 lb
- Head Style
- Tie-Wire
- Pin Anchor Type
- Hammer Drive Pin Anchor
- Material Quality Standards
- ASTM E488
- Removable
- Permanent
- Material Grade/Class
- Heat Treated
- Anchor Material
- Steel
- System of Measurement
- Inch
- Series
- Drive
- Manufacturer Location
- Globally Sourced
- Drive Pin Anchor Type
- Tie Wire Drive Anchors
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 1-3/4"
- Drill Bit Size
- 1/4"
- Minimum Installation Depth
- 1-1/8"
- Shank Length
- 1 3/4 in
- Maximum Material Thickness
- 5/8"
- Max. Fixture Thickness
- 5/8 in
- Head Diameter
- 0.5 in
- Head Height
- 0.625 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 1 3/4 in, Anchor Material Steel, Finish Zinc Plated, Head Height 0.625 in, Head Diameter 0.5 in, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Drive Pin Anchor Type Tie Wire Drive Anchors, Compatible Material Concrete, Material Grade/Class Heat Treated, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Industry Standards UL Listed VFXT. EX1289, Material Quality Standards ASTM E488
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.