Drive Pin, 1/2 in., Silver, PK100
Mfr # 50012-PWR
Zoro # G2824291
product price: $9.56
/pk 100, $0.10/eaKey Features
For Use With
D45, D60, P60, PA351, SA270
Length (In.)
1/2 in
Head Dia. (In.)
0.3 in
Caliber Loads
0.22, 0.27
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50012-PWR
Zoro #
G2824291
UPC #
753526000862
Country of Origin
China
Dimensions
Length (In.)
1/2 in
Head Dia. (In.)
0.3 in
Shank Dia. (In.)
0.145 in
Shank Dia.
0.145 in
Head Dia.
0.3 in
Overall Length
1/2 in
Head Diameter
0.3 in
Shank Size
0.15 in
Details
Item
Knurled Pin
For Use With
D45, D60, P60, PA351, SA270
Caliber Loads
0.22, 0.27
Color
Silver
Number of Pieces
1
Application
Fastening
Caliber
0.22 in, 0.25 in, 0.27 in
Features
Mechanically Galvanized (MG) Coating for Use in Treated Lumber
Product Type
Knurled Pin
Description
Knurled Pin, Caliber 0.22 in, 0.25 in, 0.27 in, Application Fastening, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 1/2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.