Shop MORSE
See all product information
Create Account
Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10 TPI, Carbon Steel, 0.025" Thick
- Mfr # ZHEDR10 -12'6"
- Zoro # G2578913
product price:Â
$
23.85
/ea
Key Features
Length
12 ft. 6 in
Width
1/2"
Teeth per Inch
10
Thickness
0.025"
Primary Saw Application
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZHEDR10 -12'6"
- Zoro #
- G2578913
- UPC #
- -
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 10
- Primary Saw Application
- Wood
- Material
- Carbon Steel
- Tooth Type
- Raker
- Grade
- Flex Back
- For Use With Saw Type
- Band Saws
- For Use With
- Band Saws
- Application
- Metal Cutting, Wood Cutting
- Materials Cut
- Aluminum, Plastic, Wood
- Tip Material
- Carbon Steel
- Use Case
- General/Maintenance
- Primary Material Application
- Wood
- Cutting Edge Style
- Raker
- Blade Material
- Carbon Steel
- Blade Series
- Flex Back
- Blade Type
- Carbon Flex Back
- Series
- Flex Back
- For Workpiece Material
- Aluminum, Plastic, Plywood, Soft Metal, Wood
- Product Type
- Band Saw Blade
- Cut Type
- Curved, Straight
- Compatible Product Type
- Band Saws
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Length
- 12 ft. 6 in
- Width
- 1/2"
- Thickness
- 0.025"
- Overall Width
- 1/2 in
- Overall Length
- 12 ft 6 in
- For Material Width
- 1/2 in and up
- Blade Length
- 12 ft 6 in
- Blade Width
- 1/2 in
- For Material Thickness
- 3-1/2 in to 4 in
- Blade Thickness
- 0.025 in
- Blade Length Group
- 12 ft to 12 ft 11 in
- For Material Thickness - Maximum
- 5/8 in
- For Material Width - Maximum
- 5/8 in
- For Material Width - Minimum
- 3/8 in
- For Material Thickness - Minimum
- 3/8 in
- Overall Thickness
- 0.025 in
- Wire Rope Length
- 12 ft 6 in
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 6 in, Blade Thickness 0.025 in, Coil Length Not Applicable, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Thickness 3-1/2 in to 4 in, For Material Width 1/2 in and up, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.