Drop-In Anchor, 1 in Dia, 3 13/16 in L, Stainless Steel Plain, 10 PK
Mfr # 6212USA-PWR
Zoro # G112648142
product price:Â $279.99
/pk 10, $28.00/ea
Free Shipping & Returns
Key Features
For Use In
Concrete, Stone, Block
Anchor Diameter
1 in
Overall Length
3 13/16 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6212USA-PWR
Zoro #
G112648142
UPC #
075352858814
Country of Origin
United States
Dimensions
Anchor Diameter
1 in
Overall Length
3 13/16 in
Drill Bit Size
1 in
Thread Size
3/4"-10
Thread Depth
1.375 in
Minimum Hole Depth
3 3/16 in
Bolt or Rod Size
3/4 in
Details
Item
Drop-In Anchor
For Use In
Concrete, Stone, Block
Material
Stainless Steel
Finish
Plain
Series
Steel Dropin
Flange Style
Flanged
Thread Type
Coarse
Installation Method
Drop-In Anchor Setting Tool
Compatible Material
Concrete, Stone, Block
System of Measurement
Inch
Material Quality Standards
ASTM E488
Material Grade/Class
303
Removable
Removable
Industry Standards
FM Approved, UL Listed
Features
Internally Threaded
Description
Drop-In Anchor, Anchor Diameter 1 in, Overall Length 3 13/16 in, Thread Size 3/4 In.-10, Thread Depth 1.375 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flanged, Drill Bit Size 1 in, Minimum Hole Depth 3 3/16 in, System of Measurement Inch, Bolt or Rod Size 3/4 in, Material Grade/Class 303, Compatible Material Concrete, Stone, Block, Removable Removable, Features Internally Threaded, Industry Standards FM Approved, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.