CAD
Shop DEWALT

Steel Dropin Flush Embedment Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK

  • Mfr # 06306-PWR
  • Zoro # G5357639
CAD Available

product price: 
$
17.95
/pk of 50, $0.36/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

CAD Drawing
For Use In
Concrete
Anchor Diameter
3/8"
Overall Length
1-9/16"
Sub-Brand
Steel Dropin
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
06306-PWR
Zoro #
G5357639
UPC #
075352063065
Country of Origin
China
CAD Available
Yes
Item
Flush Embedment Anchor
For Use In
Concrete
Sub-Brand
Steel Dropin
Material
Steel
Finish
Zinc Plated
Drop-In Anchor Type
Non-Flange
Allowable Shear (Lbs.)
1,145 lb
Meets/Exceeds
UL/FM
Drive Tools
46U163
Agency Compliance
ASTM 488, AC01 Tested, Underwriters Laboratory (UL Listed), File # EX1289(N), FM Approvals (Factory Mutual) File # 3059197
Material Grade
1008
Allowable Tension (Lbs.)
1240 lb
Ultimate Tension (Lbs.)
4,950 lb
Ultimate Tension @ 4000 psi
4,180 lb
Flange Style
Flush
Compatible Material
Concrete
Installation Method
Drop-In Anchor Setting Tool
System of Measurement
Inch
Thread Type
Coarse
Features
Can Be Installed Flush Mounted or Below The Base Material Surface
Material Quality Standards
ASTM E488
Series
Steel Dropin
Material Grade/Class
C1008
Industry Standards
GSA Specification, FM Approved, UL Listed
Manufacturer Location
Globally Sourced
Removable
Removable
Shell Material
Steel
Traction Material
Steel

Dimensions

Anchor Diameter
3/8"
Overall Length
1-9/16"
Drill Bit Size
1/2"
Thread Size
3/8"-16
Bolt Dia.
3/8 in
Thread Depth
0.625 in
Min. Hole Depth
1 9/16 in
Minimum Hole Depth
1 9/16 in
Bolt or Rod Size
3/8 in
Wire Rope Length
1 9/16 in
Length
1 9/16 in
Fits Chest Size
Can Be Installed Flush Mounted or Below The Base Material Surface

Description

Drop-In Anchor, Anchor Diameter 1/2 in, Overall Length 1 9/16 in, Thread Depth 0.625 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 1/2 in, Minimum Hole Depth 1 9/16 in, System of Measurement Inch, Bolt or Rod Size 3/8 in, Material Grade/Class 1008, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 46U163

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.