Drop-In Anchor, 3/8 in Dia, 1 in L, Steel Plain, 100 PK

  • Mfr # 6304USA-PWR

  • Zoro # G312648102


product price:  $185.99
/pk 100, $1.86/ea
Free Shipping & Returns

Key Features

Anchor Diameter
3/8 in
Overall Length
1 in
Material
Steel
Finish
Plain
Drill Bit Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6304USA-PWR
Zoro #
G312648102
UPC #
075352858395
Country of Origin
United States

Dimensions

Anchor Diameter
3/8 in
Overall Length
1 in
Drill Bit Size
3/8 in
Thread Size
1/4"-20
Thread Depth
0.4375 in
Bolt or Rod Size
1/4 in
Minimum Hole Depth
1 in

Details

Item
Drop-In Anchor
Material
Steel
Finish
Plain
Series
Steel Dropin
Thread Type
Coarse
Flange Style
Flanged
Features
Internally Threaded
Compatible Material
Concrete, Stone, Block
Installation Method
Drop-In Anchor Setting Tool
Removable
Removable
Industry Standards
FM Approved, UL Listed
System of Measurement
Inch
Material Quality Standards
ASTM E488
For Use In
Concrete, Stone, Block

Description

Drop-In Anchor, Anchor Diameter 3/8 in, Overall Length 1 in, Thread Size 1/4 In.-20, Thread Depth 0.4375 in, Thread Type Coarse, Material Steel, Finish Plain, Flange Style Flanged, Drill Bit Size 3/8 in, Minimum Hole Depth 1 in, System of Measurement Inch, Bolt or Rod Size 1/4 in, Compatible Material Concrete, Stone, Block, Removable Removable, Features Internally Threaded, Industry Standards FM Approved, UL Listed, Installation Method Drop-In Anchor Setting Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.