Shop DEWALT
See all product information
Create Account
Drop-In Anchor, 5/8 in Dia, 2 in L, Steel Zinc Plated, 50 PK
- Mfr # 6308USA-PWR
- Zoro # G512648230
product price:Â
$
191.99
/pk of 50, $3.84/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use In
Concrete, Block, Stone
Overall Length
2 in
Material
Steel
Finish
Zinc-Plated
Drill Bit Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6308USA-PWR
- Zoro #
- G512648230
- UPC #
- 075352858432
- Country of Origin
- United States
- Item
- Drop-In Anchor
- For Use In
- Concrete, Block, Stone
- Material
- Steel
- Finish
- Zinc-Plated
- Series
- Steel Dropin
- Installation Method
- Drop-In Anchor Setting Tool
- Features
- Internally Threaded
- Compatible Material
- Concrete, Stone, Block
- Removable
- Removable
- Thread Type
- Coarse
- Flange Style
- Flanged
- System of Measurement
- Inch
- Material Quality Standards
- ASTM E488
- Industry Standards
- FM Approved, UL Listed
- Shell Material
- Steel
- Maximum Ultimate Shear Strength
- 1,600 lb
- Ultimate Tension Strength (4,000 psi Concrete)
- 5,760 lb
- Ultimate Shear Strength (4,000 psi Concrete)
- 6,400 lb
- Maximum Ultimate Tension Strength
- 1,440 lb
- Traction Material
- Steel
Dimensions
- Anchor Diameter
- 5/8 in
- Overall Length
- 2 in
- Drill Bit Size
- 5/8 in
- Thread Size
- 1/2"-13
- Thread Depth
- 0.8125 in
- Bolt or Rod Size
- 1/2 in
- Minimum Hole Depth
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
- Fits Chest Size
- Internally Threaded
Description
Drop-In Anchor, Anchor Diameter 5/8 in, Overall Length 2 in, Thread Size 1/2 In.-13, Thread Depth 0.8125 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flanged, Drill Bit Size 5/8 in, Minimum Hole Depth 2 in, System of Measurement Inch, Bolt or Rod Size 1/2 in, Compatible Material Concrete, Stone, Block, Removable Removable, Features Internally Threaded, Industry Standards FM Approved, UL Listed, Installation Method Drop-In Anchor Setting Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.