Flip Toggle Toggle Bolt, 2-1/2" L, Nylon, 25 PK
- Mfr # FTG14B25
- Zoro # G907166073
product price:Â
$
43.25
/ea
Key Features
Compatible Material
drywall, plaster and hollow wall concrete blocks
Thread Size
1/4"-20
Material
Nylon
Head Type
Pan
Drive Type
Combination Square/Phillips/Slotted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTG14B25
- Zoro #
- G907166073
- UPC #
- 781002857594
- Country of Origin
- Canada
Dimensions
- Thread Size
- 1/4"-20
- Usable Length
- 2-1/2 in
- Anchor Thread Size
- 1/4"-20
- Anchor Length
- 2-1/2"
Details
- Item
- Toggle Bolt
- Compatible Material
- drywall, plaster and hollow wall concrete blocks
- Material
- Nylon
- Head Type
- Pan
- Drive Type
- Combination Square/Phillips/Slotted
- Includes
- 25 x Flip Toggle Anchors 25 x 1/4''-20 x 2-1/2'' Pan Phillips/Slotted Machine Screw
- Toggle Bolt Type
- Flip Toggle
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.