Shop DEWALT

Drop-In Anchor, 7/8 in Dia, 2 1/2 in L, Steel Zinc Plated, 25 PK

  • Mfr # 6320USA-PWR

  • Zoro # G312648249


product price:  $132.99
/pk 25, $5.32/ea
Free Shipping & Returns

Key Features

For Use In
Concrete, Block, Stone
Overall Length
2 1/2 in
Material
Steel
Finish
Zinc Plated
Drill Bit Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6320USA-PWR
Zoro #
G312648249
UPC #
075352858487
Country of Origin
United States

Dimensions

Anchor Diameter
7/8 in
Overall Length
2 1/2 in
Drill Bit Size
7/8 in
Thread Size
5/8"-11
Thread Depth
1.1875 in
Minimum Hole Depth
2 1/2 in
Bolt or Rod Size
5/8 in

Details

Item
Drop-In Anchor
For Use In
Concrete, Block, Stone
Material
Steel
Finish
Zinc Plated
Series
Steel Dropin
System of Measurement
Inch
Removable
Removable
Installation Method
Drop-In Anchor Setting Tool
Flange Style
Flanged
Features
Internally Threaded
Compatible Material
Concrete, Stone, Block
Industry Standards
FM Approved, UL Listed
Material Quality Standards
ASTM E488
Thread Type
Coarse

Description

Drop-In Anchor, Anchor Diameter 7/8 in, Overall Length 2 1/2 in, Thread Size 5/8 In.-11, Thread Depth 1.1875 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flanged, Drill Bit Size 7/8 in, Minimum Hole Depth 2 1/2 in, System of Measurement Inch, Bolt or Rod Size 5/8 in, Compatible Material Concrete, Stone, Block, Removable Removable, Features Internally Threaded, Industry Standards FM Approved, UL Listed, Installation Method Drop-In Anchor Setting Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.