Drop-in Anchor Setting Tool, 1/2" dia.
Mfr # 09353-PWR
Zoro # G5369572
product price: $71.85
/eaKey Features
Anchor Tool Type
Drop-In Anchor Setting Tool
Anchor Internal Thread Dia.
1/2 in
Uses
Internally Threaded Expansion Anchor
Application
Hollow Base Material
Construction
Zinc Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09353-PWR
Zoro #
G5369572
UPC #
075352093536
Country of Origin
China
Dimensions
Anchor Internal Thread Dia.
1/2 in
Compatible Anchor Size
1/2 in
Details
Anchor Tool Type
Drop-In Anchor Setting Tool
Uses
Internally Threaded Expansion Anchor
Application
Hollow Base Material
Construction
Zinc Plated Steel
Item
Drop-In Anchor Setting Tool
Finish
Zinc Plated
Material
Steel
Series
Hollow-Set Dropin
System of Measurement
Inch
Tool Type
Adhesive Anchor Setting Tool
Compatible Anchor Type
Drop-In Anchors
Description
Drop-In Anchor Setting Tool, Compatible Anchor Size 1/2 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Zinc Plated, System of Measurement Inch, Tool Type Adhesive Anchor Setting Tool, Includes Not Applicable, Series Hollow-Set Dropin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.