Drop-in Anchor Setting Tool, 1/2 In, Package Quantity: 1
Mfr # 06309-PWR
Zoro # G2370971
product price: $6.89
/eaKey Features
Anchor Tool Type
Drop-In Anchor Setting Tool
Anchor Internal Thread Dia.
1/2 in
Thread Size
1/2
Uses
Powers 1/2 in DI+ Drop-In Anchors
Application
Drop In Anchor Set Tool, Overhead Anchoring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06309-PWR
Zoro #
G2370971
UPC #
075352063096
Country of Origin
China
Dimensions
Anchor Internal Thread Dia.
1/2 in
Thread Size
1/2
Compatible Anchor Size
1/2 in
Overall Length
6 in
Details
Anchor Tool Type
Drop-In Anchor Setting Tool
Uses
Powers 1/2 in DI+ Drop-In Anchors
Item
Drop-In Anchor Setting Tool
Application
Drop In Anchor Set Tool, Overhead Anchoring
Tool Type
Drop-In Anchor Setting Tool
System of Measurement
Inch
Finish
Plain
Material
Steel
Series
Steel Dropin
Compatible Anchor Type
Drop-In Anchors
Description
If you are looking for a tool that can help you set your drop-in anchors with ease, the DEWALT 06309-PWR Drop-in Anchor Setting Tool is just what you need. This drop-in anchor setting tool is designed to power 1/2 in. DI+ drop-in anchors. It works with both EZ and standard setting tools, making it very versatile. The tool features a built-in clutch mechanism that allows you to control the torque applied during the installation process. With this powerful DEWALT 06309 Drop In Anchor Setting Tool, your project will run smoothly from start to finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.