Drop-in Anchor Setting Tool, 1/4" dia.
Mfr # 09322-PWR
Zoro # G5911987
product price: $24.99
/eaKey Features
Anchor Tool Type
Drop-In Anchor Setting Tool
Anchor Internal Thread Dia.
1/4 in
Construction
Zinc Plated Steel
Application
Solid Base Material
Uses
Internally Threaded Expansion Anchor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09322-PWR
Zoro #
G5911987
UPC #
075352093222
Country of Origin
China
Dimensions
Anchor Internal Thread Dia.
1/4 in
Compatible Anchor Size
1/4 in
Details
Anchor Tool Type
Drop-In Anchor Setting Tool
Construction
Zinc Plated Steel
Item
Drop-In Anchor Setting Tool
Application
Solid Base Material
Uses
Internally Threaded Expansion Anchor
Compatible Anchor Type
Drop-In Anchors
Material
Steel
Series
Hollow-Set Dropin
Tool Type
Adhesive Anchor Setting Tool
System of Measurement
Inch
Finish
Zinc Plated
Description
Drop-In Anchor Setting Tool, Compatible Anchor Size 1/4 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Zinc Plated, System of Measurement Inch, Tool Type Adhesive Anchor Setting Tool, Includes Not Applicable, Series Hollow-Set Dropin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.