Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop-in Anchor Setting Tool, 1/4" dia.

  • Mfr # 09323-PWR

  • Zoro # G6040918


product price: $44.45
/ea

Key Features

Anchor Tool Type
Drop-In Anchor Setting Tool
Anchor Internal Thread Dia.
1/4 in
Construction
Zinc Plated Steel
Application
Hollow Base Material
Uses
Internally Threaded Expansion Anchor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09323-PWR
Zoro #
G6040918
UPC #
075352093239
Country of Origin
China

Dimensions

Anchor Internal Thread Dia.
1/4 in
Compatible Anchor Size
1/4 in

Details

Anchor Tool Type
Drop-In Anchor Setting Tool
Construction
Zinc Plated Steel
Item
Drop-In Anchor Setting Tool
Application
Hollow Base Material
Uses
Internally Threaded Expansion Anchor
System of Measurement
Inch
Tool Type
Adhesive Anchor Setting Tool
Material
Steel
Compatible Anchor Type
Drop-In Anchors
Finish
Zinc Plated
Series
Hollow-Set Dropin

Description

This Drop-in Anchor Setting Tool from Dewalt is designed to set internally threaded expansion anchors in hollow base materials. This drop-in anchor setting tool comes with a 1/4" internal thread diameter, so it can be used for installing anchors of this size. It is made of zinc plated steel, which makes it durable and corrosion resistant. The drop-in anchor setting tool is built to last and will keep up with your demanding work requirements. If you are looking for a drop-in anchor setting tool that offers the performance you need, then go for the DEWALT 09323-PWR Drop-in Anchor Setting Tool today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.