Zoro Homepage

Drop-in Anchor Setting Tool, 3/4 In

  • Mfr # 06313-PWR

  • Zoro # G0066915


product price: $10.85
/ea

Key Features

Anchor Tool Type
Drop-In Anchor Setting Tool
Anchor Internal Thread Dia.
3/4 in
Application
Drop In Anchor Set Tool, Overhead Anchoring
Thread Size
3/4
Uses
Powers 3/4 in DI+ Drop-In Anchors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06313-PWR
Zoro #
G0066915
UPC #
075352063133
Country of Origin
China

Dimensions

Anchor Internal Thread Dia.
3/4 in
Thread Size
3/4
Overall Length
7 in
Compatible Anchor Size
3/4 in

Details

Anchor Tool Type
Drop-In Anchor Setting Tool
Item
Drop-In Anchor Setting Tool
Application
Drop In Anchor Set Tool, Overhead Anchoring
Uses
Powers 3/4 in DI+ Drop-In Anchors
Tool Type
Drop-In Anchor Setting Tool
Compatible Anchor Type
Drop-In Anchors
Series
Steel Dropin
Material
Steel
System of Measurement
Inch
Finish
Plain

Description

Drop-In Anchor Setting Tool, Compatible Anchor Size 3/4 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Plain, Overall Length 7 in, System of Measurement Inch, Tool Type Drop-In Anchor Setting Tool, Includes Not Applicable, Series Steel Dropin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.