Zoro Homepage

Drop-in Anchor Setting Tool, 5/16" dia.

  • Mfr # 09342-PWR

  • Zoro # G5362791


product price: $22.45
/ea

Key Features

Anchor Tool Type
Drop-In Anchor Setting Tool
Anchor Internal Thread Dia.
5/16 in
Uses
Internally Threaded Expansion Anchor
Construction
Zinc Plated Steel
Application
Solid Base Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09342-PWR
Zoro #
G5362791
UPC #
075352093420
Country of Origin
China

Dimensions

Anchor Internal Thread Dia.
5/16 in
Compatible Anchor Size
3/8 in, 5/16 in

Details

Anchor Tool Type
Drop-In Anchor Setting Tool
Uses
Internally Threaded Expansion Anchor
Item
Drop-In Anchor Setting Tool
Construction
Zinc Plated Steel
Application
Solid Base Material
Finish
Zinc Plated
System of Measurement
Inch
Material
Steel
Compatible Anchor Type
Drop-In Anchors
Tool Type
Adhesive Anchor Setting Tool
Series
Hollow-Set Dropin

Description

Drop-In Anchor Setting Tool, Compatible Anchor Size 3/8 in, 5/16 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Zinc Plated, System of Measurement Inch, Tool Type Adhesive Anchor Setting Tool, Includes Not Applicable, Series Hollow-Set Dropin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.