Drop-In Anchor Setting Tool, Package Quantity: 1
Mfr # 06336-PWR
Zoro # G2824440
product price: $6.45
/eaKey Features
Anchor Tool Type
Drop-In Anchor Setting Tool
Anchor Internal Thread Dia.
1/4 in
Application
For Setting Drop-in Anchors
Overall Length
27/64 in
Tool Type
Drop-In Anchor Setting Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06336-PWR
Zoro #
G2824440
UPC #
753520633622
Country of Origin
China
Dimensions
Anchor Internal Thread Dia.
1/4 in
Overall Length
27/64 in
Compatible Anchor Size
3/8 in
Details
Anchor Tool Type
Drop-In Anchor Setting Tool
Application
For Setting Drop-in Anchors
Item
Drop-In Anchor Setting Tool
Tool Type
Drop-In Anchor Setting Tool
System of Measurement
Inch
Finish
Plain
Compatible Anchor Type
Drop-In Anchors
Series
Mini-Dropin
Material
Steel
Description
Drop-In Anchor Setting Tool, Compatible Anchor Size 3/8 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Plain, Overall Length 27/64 in, System of Measurement Inch, Tool Type Drop-In Anchor Setting Tool, Includes Not Applicable, Series Mini-Dropin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.