Zoro Homepage

Drop-In Anchor Setting Tool, Steel, 1/2"

  • Mfr # 03790-PWR

  • Zoro # G5788647


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Anchor Tool Type
Anchor Screw Setting Tool
Anchor Internal Thread Dia.
1/2 in
Uses
Spike Anchors
Application
For Setting Pin Anchors, Spike Anchors
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03790-PWR
Zoro #
G5788647
UPC #
075352037905
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Internal Thread Dia.
1/2 in
Compatible Anchor Size
1/2 in

Details

Anchor Tool Type
Anchor Screw Setting Tool
Uses
Spike Anchors
Application
For Setting Pin Anchors, Spike Anchors
Construction
Steel
Item
Drive Anchor Setting Tool
Tool Type
Installation Tool
Compatible Anchor Type
Drive Pin Anchors
Finish
Zinc Plated
Series
Spike
System of Measurement
Inch
Material
Steel

Description

With the DEWALT 03790-PWR Drop-In Anchor Setting Tool, you can save time and effort on your next project. This drop-in anchor setting tool is designed to set drop-in anchors in concrete. It is designed for use with spike anchors. The internal thread diameter of this anchor setting tool is 1/2 in., which means it works with most common types of drop-in anchors. The steel construction makes it durable and long lasting. With its ability to save time and effort, the DEWALT 03790-PWR Drop-In Anchor Setting Tool will definitely make a great addition to your workshop or job site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.