Zoro Homepage

Drop-In Anchor Setting Tool, Steel, 1/2"

  • Mfr # 08345-PWR

  • Zoro # G5828267


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Anchor Tool Type
Anchor Screw Setting Tool
Anchor Internal Thread Dia.
1/2 in
Uses
Heli-Pin Anchors
Application
For Setting Drop-in Anchors, Heli-Pin Anchors
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08345-PWR
Zoro #
G5828267
UPC #
075352083452
Country of Origin
United States

Dimensions

Anchor Internal Thread Dia.
1/2 in
Compatible Anchor Size
1/2 in

Details

Anchor Tool Type
Anchor Screw Setting Tool
Uses
Heli-Pin Anchors
Application
For Setting Drop-in Anchors, Heli-Pin Anchors
Item
Drop-In Anchor Setting Tool
Construction
Steel
Material
Stainless Steel
Compatible Anchor Type
Drop-In Anchors, Drive Pin Anchors
System of Measurement
Inch
Tool Type
Anchor Setting Tool
Finish
Plain
Series
Heli-Pin

Description

Drop-In Anchor Setting Tool, Compatible Anchor Size 1/2 in, Compatible Anchor Type Drop-In Anchors, Drive Pin Anchors, Material Stainless Steel, Finish Plain, System of Measurement Inch, Tool Type Anchor Setting Tool, Series Heli-Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.