Zoro Homepage

Drywall Sander

  • Mfr # DCE800P1

  • Zoro # G422783816


product price: $770.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE800P1
Zoro #
G422783816
UPC #
0198706064683
Country of Origin
Mexico

Description

Drywall Sander, Power Source Cordless, Abrasive Shape Disc, Abrasive Mount Type Hook and Loop, Voltage 20 V, Speed Settings Variable, Maximum Motor Speed 1,200 RPM, Tool Length 49 in, Battery Platform 20V MAX*, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Capacity 5.0 Ah, Dust Collection Port Size 1 1/4 in, Motor Type Brushless, Minimum Motor Speed 700 RPM, Tool Weight 9 lb, Wireless Connectivity Not Applicable, Battery Model Number DCB205

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.