Zoro Homepage

Drywall Sander w/ Bonus Screwgun

  • Mfr # DWE7800/DCF630D2

  • Zoro # G411671018


product price: $913.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tools Included
Sander; Screwdriver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Includes
DWE7800, Soft Backing Pad, Tape Measure, Velcro Hose Straps, DCF630, (2) Batteries, (1) Charger, Contractor Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE7800/DCF630D2
Zoro #
G411671018
UPC #
-
Country of Origin
Mexico

Details

Voltage
20 V DC
Cordless Tools Included
Sander; Screwdriver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Includes
DWE7800, Soft Backing Pad, Tape Measure, Velcro Hose Straps, DCF630, (2) Batteries, (1) Charger, Contractor Bag
Battery Included
DCB203
Power Source
Cordless
Screwdriver - Style
Pistol Grip
Charger Included
DCB112
Battery Model No.
DCB203
Included Saws & Grinders
DWE7800
Charger
DCB112
Wireless Tool Tracking
No
Item
Cordless Combination Kit
Case Included
Contractor Bag
Battery Series
20V MAX*
Number of Batteries Included
2
Screwdriver
DCF630
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Battery Manufacturing Model Number
DCB203
All Product Types Included
Sander, Screwdriver
Battery Chemistry
Li-Ion
Includes Case
Case Included
Charger Manufacturing Model Number
DCB112

Description

Cordless Combination Kit, Cordless Tools Included Sander; Screwdriver, Voltage 20 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes DWE7800, Soft Backing Pad, Tape Measure, Velcro Hose Straps, DCF630, (2) Batteries, (1) Charger, Contractor Bag, Tool Brand DEWALT(R), Battery Included DCB203, Number of Batteries Included 2, Battery Model No. DCB203, Battery Series 20V MAX*, Charger DCB112, Charger Included DCB112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.