Shop DEWALT
See all product information
Create Account
DSV971 Class 2 Modacrylic FR Mesh Vest
- Mfr # DSV971-5X
- Zoro # G3867868
product price:Â
$
149.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
5X
Color
Hi-Vis Green
Fabric Weight
6.2 oz
ATPV Rating
5.1 cal/cm2
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DSV971-5X
- Zoro #
- G3867868
- UPC #
- 674326283050
- Country of Origin
- United States
- Item
- Flame-Resistant Vest
- Color
- Hi-Vis Green
- Fabric Weight
- 6.2 oz
- ATPV Rating
- 5.1 cal/cm2
- Features
- Standards
- ANSI/ISEA 107, ASTM F1506
- Weight
- 1.0844
Dimensions
- Size
- 5X
- Length
- 14.5
- Width
- 10.5
- Overall Length
- 14.5
- Overall Width
- 10.5
- Overall Height
- 2
Description
DEWALT(R) DSV971 Class 2 Modacrylic FR Mesh
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.