Duplex Nails, PK2000
- Mfr # DN350
- Zoro # G523430206
product price:Â
$
102.99
/pk of 2000, $0.05/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Duplex Nails
Penny Size
16D
Head Diameter
1/8 in
Collation Angle
21 Degrees
Head Type
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DN350
- Zoro #
- G523430206
- UPC #
- 0198706042889
- Country of Origin
- Thailand
- Product Type
- Duplex Nails
- Item
- Collated Nails
- Collation Angle
- 21 Degrees
- Head Type
- Duplex
- Collation Configuration
- Stick
- Shank Type
- Smooth
- Collation Type
- Plastic
- Material
- Steel
- Point Type
- Diamond
- Shell Material
- Steel
Dimensions
- Penny Size
- 16D
- Head Diameter
- 1/8 in
- Overall Length
- 3 1/2 in
- Shank Diameter
- 0.131 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Collated Nails, Overall Length 3 1/2 in, Shank Diameter 0.131 in, Gauge Not Applicable, Product Type Duplex Nails, Material Steel, Finish Not Applicable, Penny Size 16D, Head Type Duplex, Head Diameter 1/8 in, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Stick, Collation Angle 21 Degrees , Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.