Duplex Nails, PK2000
- Mfr # DN275
- Zoro # G223431428
product price:Â
$
92.49
/pk of 2000, $0.05/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Duplex Nails
Penny Size
8D
Collation Angle
21 Degrees
Head Diameter
1/8 in
Shank Type
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DN275
- Zoro #
- G223431428
- UPC #
- 0198706009400
- Country of Origin
- Thailand
- Product Type
- Duplex Nails
- Collation Angle
- 21 Degrees
- Item
- Collated Nails
- Shank Type
- Smooth
- Collation Type
- Plastic
- Head Type
- Duplex
- Point Type
- Diamond
- Material
- Steel
- Collation Configuration
- Stick
- Shell Material
- Steel
Dimensions
- Overall Length
- 2 3/4 in
- Penny Size
- 8D
- Head Diameter
- 1/8 in
- Shank Diameter
- 0.131 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Collated Nails, Overall Length 2 3/4 in, Shank Diameter 0.131 in, Gauge Not Applicable, Product Type Duplex Nails, Material Steel, Finish Not Applicable, Penny Size 8D, Head Type Duplex, Head Diameter 1/8 in, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Stick, Collation Angle 21 Degrees , Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.