Replacement HEPA Filter Set For DWV010 & DWV012 (Type 2) Dust Extractors, PK2
Mfr # DWV9330
Zoro # G0322589
product price: $96.49
/pk 2, $48.25/ea
Free Shipping & Returns
Key Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
DeWalt
Fits Vacuum Models
DWV010, DWV012
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWV9330
Zoro #
G0322589
UPC #
885911333504
Country of Origin
China
Dimensions
Attachment Dia.
13"
Length
13 3/4 in
Height
4 1/2 in
Width/Diameter
6 1/2 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
DeWalt
Fits Vacuum Models
DWV010, DWV012
Filtration Type
HEPA
Filter Pickup Type
Wet/Dry
Filter Material
Cloth
Item
Cartridge Filter
Type
Type2
Filter Type
HEPA
For Use With
Mfr. No. DWV010
Material
HEPA
Filter Reusability
Reusable
Filter Efficiency
99.97% at 0.3 micron
Description
The DEWALT DWV9330 Replacement HEPA Filter Set is compatible with DWV010 and DWV012 (Type 2) dust extractors. This set includes two reusable cartridge filters that capture particles as specified by the HEPA standard; refer to product specifications for details.
Key Features of the DEWALT DWV9330 Replacement HEPA Filter Set:
- HEPA Filtration: Rated to capture 99.97% of particles at 0.3 microns according to HEPA standards.
- Reusable Design: Filters are reusable when used in accordance with manufacturer instructions.
- Wet/Dry Pickup: For use with wet or dry debris collection in compatible shop vacuums
- Fits Vacuum Models: Compatible with DeWalt models DWV010 and DWV012 (Type 2).
- Cartridge Construction: Cloth filter material is intended for repeated installation and removal as specified by the manufacturer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.