Portable Car Vacuum Cleaner Wet Dry, Wet Vacuum Cleaner for Car or Vehicle, High Power, and Small
- Mfr # 53730A
- Zoro # G821697554
product price:Â
$
33.25
/ea
Key Features
Width
6 in
Length
14 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53730A
- Zoro #
- G821697554
- UPC #
- 816914023994
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Length
- 14 in
- Height
- 6 in
Description
Looking for an easy way to keep your car clean? NEIKO's 53730A Portable Car Vacuum Cleaner is perfect for quick clean ups after ridesharing, sandy days at the beach, or a car ride with the family pet. This small vacuum packs a big punch and is more maneuverable than traditional vacuums, making it easy to get into those hard-to-reach areas. Our DC powered wet & dry vacuum is perfect for removing dirt, and stains from your automotive, RV, or marine upholstery.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.