Zoro Homepage

Dust Extractorc, HEPA Filter, 155cfm

  • Mfr # DWV015

  • Zoro # G409899028


product price: $779.00
/ea
Free Shipping & Returns

Key Features

Application
Concrete Dust Extraction, Drywall Dust Extraction
Tank Dry Capacity
10 gal
Filter Efficiency
99.97 %
Hose Diameter
1 2/5 in
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWV015
Zoro #
G409899028
UPC #
885911807531
Country of Origin
China

Dimensions

Hose Diameter
1 2/5 in
Hose Length
15 ft
Tank Size
10 gal

Details

Item
Dust Extractor
Application
Concrete Dust Extraction, Drywall Dust Extraction
Tank Dry Capacity
10 gal
Filter Efficiency
99.97 %
Voltage
120 V AC
Pickup Type
Dry/Wet
OSHA Table Compliant Full or Partial
Part of OSHA Table 1 Compliant Solution
Filtration Type
HEPA
Sound Level
73 dBA
Air Flow
155 cfm
Tank Material
Plastic
Includes
(2) HEPA Filters, Adapter, Dust Extractor, Hose
Collection Type
Vacuum Bag
OSHA Table 1 Compliant
Yes
Power Source
Corded
Water Lift
90 in
Standards
OSHA 1926.1153
Tank Wet Capacity
10 gal
Kit Contents
(1) Adaptor, (1) Bare Tool, (1) Hose, (2) Filters
Features
Dual-Use Functionality, Jobsite Maneuverability, Meets EPA Standards, No Assembly Required, Power Tool Actuation, Safeguard for Transit, Speed Control

Description

Stay in compliance with current 1926.1153 OSHA dust regulations utilizing the powerful 10 Gallon Wet/Dry HEPA Dust Extractor with Automatic Filter Cleaning. Delivering up to 155 CFM suction, with a 90 in. static water lift, this convenient dust solution features an automatic filter cleaning system that initiates every 30 seconds. When paired with fleece vacuum bags (DWV9402) and a 99.97% efficient HEPA filter (DWV9330) this product helps prevent releasing harmful dust into the work environment. For added convenience, an optional storage rack is available to interlock with TSTAK® and TOUGHSYSTEM® Storage solutions. This tool comes Tag ReadyTM for seamless integration into the DEWALT® TOOL CONNECTTM System.


  • • Maximize Suction – Tackle a variety of jobsite applications with a powerful and efficient motor that delivers 155 cfm of airflow

  • • Meets epa Standards - Meets the epa lead related renovations, repair and painting (rrp) rule for hepa vacuum only when DWV9330 filter is used (filter included with unit)

  • • No Assembly Required - For out-of-the-box functionality, this unit comes fully assembled

Designed for:


  • • (1) Dust extractor (DWV015)

Additional Features:


  • • Convenient Storage Compatibility – Connect this Dust Extractor to your TSTAK® or TOUGHSYSTEM® Storage Solution (sold separately) for additional functionality, portability, and durability. The integrated Storage Accessory Rack features durable latches that allows for a secure connection even while moving

  • • Minimize Dust Exposure – Efficiently collect fine dust like concrete and drywall with hepa filters

  • • Avoid Unplanned Interruptions – Maintain a clean filter with the automatic filter cleaning system that provides continuous operation

  • • Power Tool Actuation - Control the on/off function of the extractor with a power tool

  • • Speed Control – Optimize the unit’s performance with variable suction that controls the power consumption and amount of suction

  • • Dual-Use Functionality – Operate this dust extractor for both wet and dry applications

  • • Jobsite Maneuverability – Move freely in rugged terrain with the telescoping handle and heavy-duty wheels

  • • Safeguard For Transit – Secure the extractor to scaffolding or during transportation with multiple lift and tie down points

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.