Shop DEWALT
Create Account
DWE6420/D26450 Random Orbit Sander, 120 V, 5 in Pad/Disc, 8 ft L Cord
- Mfr # DWE6420/D26450
- Zoro # G804307951
product price:Â
$
103.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
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
- DWE6420/D26450
- Zoro #
- G804307951
- UPC #
- 885911349239
- Country of Origin
- Mexico
Description
The DWE6420 5 in single-speed random orbit sander with PSA pad has a 3 A motor that delivers 12,000 opm. The separate counterweight reduces vibration and along with the rubber overmold grip provides comfortable sanding. A shorter design allows users to get closer to the work surface and the one-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors.