DEWALT 20V 5" Sander/Bonus Battery
- Mfr # DCW211B/DCB2108
- Zoro # G824936742
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Minimum Orbits per Minute
8,000
Battery Platform
20V MAX*
Abrasive Mount Type
Hook and Loop
Tool Height
5 7/8 in
Orbit Size
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCW211B/DCB2108
- Zoro #
- G824936742
- UPC #
- -
- Country of Origin
- China
- Item
- Random Orbit Sander Kit
- Minimum Orbits per Minute
- 8,000
- Battery Platform
- 20V MAX*
- Abrasive Mount Type
- Hook and Loop
- Tool Series
- 20V MAX*
- Included Charger
- No
- Includes
- (1) 8 Hole 80 Grit Sandpaper, (1) Dust Bag, 5 in Random Orbital Sander, DCE042 TOOL CONNECT Chip Adapter (Chip Sold Separately), DCW211 20V MAX* XR 8.0Ah Battery
- Maximum Disc Speed
- 12,000 OPM
- Motor Type
- Brushless
- Disc Motion
- Random Orbital
- Battery Model Number
- DCB2108
- Number of Vacuum Holes
- 8
- Dust Collection Type Included
- Dust Bag
- Bare Tool/Battery Included
- Battery Included
- Tool Weight
- 3.86 lb
- Maximum Orbits per Minute
- 12,000
- Cordless Tool Kit Contents
- (1) Bare Tool, (1) Battery
- Number of Chargers Included
- 0
- Number of Batteries Included
- 1
- Handle Material
- Plastic
- Power Source
- Cordless
Dimensions
- Tool Height
- 5 7/8 in
- Orbit Size
- 3/32 in
- Tool Width
- 8 in
- Dust Collection Port Size
- 1 3/8 in
- Maximum Disc Diameter
- 5 in
- Tool Length
- 9 1/2 in
Description
Random Orbit Sander Kit, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 12,000 OPM, Voltage 20 V, Bare Tool/Battery Included Battery Included, Battery Platform 20V MAX*, Number of Batteries Included 1, Battery Capacity 8.0 AH, Number of Vacuum Holes 8, Dust Collection Port Size 1 3/8 in, Dust Collection Type Included Dust Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.