Shop DEWALT
See all product information
Create Account
Random Orbit Sander
- Mfr # DCW230B
- Zoro # G324155575
product price:Â
$
258.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Dust Collection Type Included
Dust Bag
Disc Motion
Random Orbital
Dust Collection Port Size
1 3/8 in
Abrasive Mount Type
Hook and Loop
Number of Chargers Included
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCW230B
- Zoro #
- G324155575
- UPC #
- 0885911980814
- Country of Origin
- China
Dimensions
- Dust Collection Port Size
- 1 3/8 in
- Orbit Size
- 1/8 in
- Maximum Disc Diameter
- 6 in
Details
- Dust Collection Type Included
- Dust Bag
- Disc Motion
- Random Orbital
- Item
- Random Orbit Sander
- Abrasive Mount Type
- Hook and Loop
- Number of Chargers Included
- 0
- Power Source
- Cordless
- Battery Platform
- 20V MAX
- Cordless Tool Kit Contents
- (1) Bare Tool
- Maximum Disc Speed
- 12,000 OPM
- Bare Tool/Battery Included
- Bare Tool
- Number of Batteries Included
- 0
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Random Orbit Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 6 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 1/8 in, Maximum Disc Speed 12,000 OPM, Voltage 20 V, Bare Tool/Battery Included Bare Tool, Battery Platform 20V MAX, Number of Batteries Included 0, Battery Capacity Not Applicable, Dust Collection Port Size 1 3/8 in, Dust Collection Type Included Dust Bag, Number of Chargers Included 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.