Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW140
Zoro #
G7422624
UPC #
028876001402
Country of Origin
Mexico
Dimensions
Chuck Size
1/2"
Tool Length
15-1/4"
Cord Length
8 ft.
Details
Item
Electric Drill
Handle Style
Spade
No Load RPM
600
Amps
7.0
Voltage
120VAC
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Reversible
Yes
Tool Weight
7.0 lb.
Gear Train
Triple
Includes
3-Position Side Handle
Switch Type
Trigger
Speed Type
Single
Features
2-Conductor, AC Switch
Corded/Banded
Corded
Description
Electric Drill, Handle Style Spade, Chuck Size 1/2 In., No Load RPM 600, 7.0 Amps, Voltage 120VAC, Drill Chuck Type Keyed, Tool Length 15-1/4 In., Tool Weight 7.0 lb., Gear Train Triple, Switch Type Trigger, Speed Type Single, Reversible Yes, Cord Length 8 ft., Features 2-Conductor, AC Switch, Includes 3-Position Side Handle. The 100% ball Bearing construction of the DW140 1/2" End Handle Drill provides durability and long tool life. The 3-position auxiliary side handle gives users greater control in all drilling applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.