Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" 0-2,800 rpm VS Drill with Keyed Chuck

  • Mfr # DWE1014

  • Zoro # G7112555


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Includes
Chuck Key
Drill Chuck Type
Keyed
Chuck Size
3/8 in
Speed Type
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWE1014
Zoro #
G7112555
UPC #
885911285735
Country of Origin
China

Dimensions

Chuck Size
3/8 in
Cord Length
8 ft
Tool Length
10 in
Overall Length
10 in

Details

Item
Drill
Voltage
120 V AC
Includes
Chuck Key
Drill Chuck Type
Keyed
Speed Type
Variable
Amps
7.0 A
No Load RPM
0 to 2800
Corded/Banded
Corded
Switch Type
Trigger
Corded/Cordless
Corded
Handle Style
Pistol Grip
Reversible
Reversible
Tool Weight
3.6 lb
Features
Compact and Lightweight Design, Lock-On
Gear Train
Single
Free Speed
2,800 RPM
Variable Speed
Yes
Throttle Type
Trigger
Brushless Motor
No
Drilling Capacity in Steel
3/8 in
Handle Type
Pistol Grip
Drilling Capacity in Wood
1 in
Drilling Capacity in Cast Iron
3/8 in
Chuck Material
Metal
Power Source
Corded
Series
VS
Drilling Capacity in Aluminum
3/8 in
Number of Speed Settings
Continuous
Current
7 A
Plug Type
Two-Prong
No Load Speed
2,800 RPM
Product Type
General Purpose
Motor Type
Brushed
Speed Control
Variable
Chuck Type
Keyed
Tool Series
VS

Description

The DEWALT DWE1014 3/8" VS Drill is a corded electric drill intended for general drilling applications, offering variable speed control and a compact, lightweight build. Powered by a 7.0 amp brushed motor, this drill delivers up to 2,800 RPM and features a keyed metal chuck for secure bit retention during operation.


Key Features of the DEWALT DWE1014 3/8" VS Drill:

  • Motor: 7.0 amp brushed motor

  • Variable Speed: trigger-controlled variable speed (0–2,800 RPM)

  • Chuck Type: metal keyed chuck with a 3/8 in capacity offers reliable bit holding strength

  • Design: compact and lightweight at only 3.6 lb; pistol grip handle enhances comfort and control

  • Cord Length: includes an 8 ft two-prong cord

  • Lock-On Switch: enables continuous operation without needing to hold down the trigger

  • Drilling Capacity: rated for up to 1 in in wood and up to 3/8 in in steel, cast iron, or aluminum materials

  • Reversible Functionality: reversible switch enables both forward and reverse drilling operations as needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.