Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Dropin Flush Embedment Anchor, 1/4" Dia, 1" L, 316 stainless steel Plain, 100 PK

  • Mfr # 06224-PWR

  • Zoro # G8721176


product price: $242.99
/pk 100, $2.43/ea
Free Shipping & Returns

Key Features

For Use In
Concrete
Anchor Diameter
1/4"
Overall Length
1"
Sub-Brand
Steel Dropin
Material
316 stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06224-PWR
Zoro #
G8721176
UPC #
753520622428
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
1"
Drill Bit Size
3/8"
Thread Size
1/4"-20
Min. Hole Depth
1 in
Bolt Dia.
1/4 in
Thread Depth
0.44 in
Anchor Internal Thread Dia.
1/4"-20
Minimum Hole Depth
1 in
Bolt or Rod Size
1/4 in

Details

Item
Flush Embedment Anchor
For Use In
Concrete
Sub-Brand
Steel Dropin
Material
316 stainless steel
Finish
Plain
Drop-In Anchor Type
Non-Flange
Material Grade
316
Expansion Anchor Type
Drop-In
Manufacturer Location
Globally Sourced
Compatible Material
Concrete
Thread Type
Coarse
Material Grade/Class
316
Series
Steel Dropin
Features
Can Be Installed Flush Mounted or Below The Base Material Surface
Removable
Removable
Industry Standards
GSA Specification, FM Approved, UL Listed
Flange Style
Flanged
System of Measurement
Inch
Installation Method
Drop-In Anchor Setting Tool
Material Quality Standards
ASTM E488

Description

Expansion Anchor, Anchor Diameter 1/4 in, Overall Length 1 in, Thread Size 1/4 In.-20, Thread Depth 0.44 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flanged, Drill Bit Size 3/8 in, Minimum Hole Depth 1 in, System of Measurement Inch, Bolt or Rod Size 1/4 in, Material Grade/Class 316, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Features Can Be Installed Flush Mounted or Below The Base Material Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.