Zoro Homepage
This item is Discontinued.
Dewalt 28 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity DXL3021-28

28 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity (Discontinued)

  • Mfr # DXL3021-28
  • Zoro # G7907392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXL3021-28
Zoro #
G7907392
UPC #
728865121516
Country of Origin
Mexico

Dimensions

Industry Ladder Size
28 ft
Extended Ladder Height
25 ft
Closed Height
14 ft 6 in
Bottom Width
16 3/4 in
Section Length
14 ft
Ladder Height
14 ft 6 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
52.8 lb
Rung Shape
D-Rung
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Fiberglass
Shoe Design
Dual Action Slip Resistant
Series
DXL3021
Includes
Reflective Labels. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Standards
OSHA/ANSI

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 16 3/4 in, DXL3021 Series, Rail Type Fiberglass, Shoe Design Dual Action Slip Resistant, Includes Reflective Labels. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.