Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 ft Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # DXL3020-24PT

  • Zoro # G7422457


product price: $413.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Extended Ladder Height
21 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Closed Height
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXL3020-24PT
Zoro #
G7422457
UPC #
728865116871
Country of Origin
Mexico

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
21 ft
Closed Height
12 ft
Bottom Width
17.0625 in
Section Length
12 ft
Closed Depth
5-3/4"
Overall Height
24 ft
Ladder Height
24 ft
Extended Height
21 ft
Retracted Height
12 ft
Reach Height - Maximum
23 ft
Standing Height - Maximum
17.1 ft
Fly Width
16.1 in
Rung Depth
1.5 in
Rung Width
1.3 in
Base Width
17.1 in
Overall Depth
7 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
51.6 lb
Rung Shape
D-Rung
Color
Black
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum/Rubber
Series
DXL3020
Rung/Step Spacing
12 in
Includes
Multifunctional V-Shaped Professional Top. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Standards
ANSI, OSHA Compliant
Weight
52 lb
Rung Spacing
12 in
Adjustment Increments
12 in
Ladder Type
Extension Ladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Tread Type
Ribbed
Removable Fly
Fixed
ANSI Duty Rating
Type IA
Rung Type
D-Rung
Number of Sections
2
Number of Rungs
24

Description

This 24 foot fiberglass DEWALT extension ladder has a 300lb load capacity, rated ANSI Type IA. This ladder includes an advanced RungLock system that provides a simple, intuitive method of securing the fly and base sections of the ladder when extended. This ladder features outside slide guides, a non-marring durable V-shaped top with multiple tool slots and a slip-resistant rubber tread, D-shaped rungs fully serrated for a slip resistant surface, rope and pulley, rung caps, and full heavy duty metal boot with steel swivel safety shoes to be used with the tread down or in spike position. This DEWALT DXL3020-24PT fiberglass extension ladder meets or exceeds the safety standards set by ANSI, CSA, and OSHA.


  • • Non-marring durable top with slots provides stability on corners or irregular surfaces

  • • Slip-resistant rubber tread protects work surface

  • • Nylon rope provides strength and durability

Designed for:


  • • (1) Extension Ladder

Additional Features:


  • • Quick latch provides ease of use when locking rungs in place

  • • Rung caps eliminate noise while ladder is transported

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.