Shop DEWALT

32 ft Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # DXL3020-32PT
  • Zoro # G7418372

product price: 
$
587.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Industry Ladder Size
32 ft
Extended Ladder Height
29 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXL3020-32PT
Zoro #
G7418372
UPC #
728865116895
Country of Origin
Mexico

Dimensions

Industry Ladder Size
32 ft
Extended Ladder Height
29 ft
Closed Height
16 ft
Bottom Width
17.0625 in
Section Length
16 ft
Closed Depth
5-3/4"
Overall Height
32 ft
Ladder Height
32 ft
Rung Width
1.3 in
Fly Width
16.7 in
Standing Height - Maximum
24.8 ft
Retracted Height
16 ft
Reach Height - Maximum
31 ft
Base Width
17.1 in
Overall Depth
7 in
Rung Depth
1.5 in
Extended Height
29 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
72.9 lb
Rung Shape
D-Rung
Color
Black
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum/Rubber
Series
DXL3020-XX
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Includes
Multifunctional V-Shaped Professional Top. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Weight
73 lb
Rung Spacing
12 in
ANSI Duty Rating
Type IA
Ladder Type
Extension Ladder
Number of Sections
2
Removable Fly
Fixed
Tread Type
Ribbed
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Rung Type
D-Rung
Adjustment Increments
12 in
Number of Rungs
32
Wire Color
Black

Description

This 32 foot fiberglass DEWALT extension ladder has a 300lb load capacity, rated ANSI Type IA. This ladder includes an advanced RungLock system that provides a simple, intuitive method of securing the fly and base sections of the ladder when extended. This ladder features outside slide guides, a non-marring durable V-shaped top with multiple tool slots and a slip-resistant rubber tread, D-shaped rungs fully serrated for a slip resistant surface, rope and pulley, rung caps, and full heavy duty metal boot with steel swivel safety shoes to be used with the tread down or in spike position. This DeWalt DXL3020-32PT fiberglass extension ladder meets or exceeds the safety standards set by ANSI, CSA, and OSHA.


  • • Non-marring durable top with slots provides stability on corners or irregular surfaces

  • • Slip-resistant rubber tread protects works surface

  • • Nylon rope provides strength and durability during heavy use

Designed for:


  • • (1) Extension Ladder

Additional Features:


  • • Quick latch provides strength and durability during heavy use

  • • Rung End Caps Eliminate noise while ladder is transported

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.