Shop WRIGHTMASTER
See all product information
Create Account
27.9 ft. Aluminum Extension Ladder with Hook and Mobility Wheels, 330 lbs. Load Capacity
- Mfr # ZOR-1085-SLV
- Zoro # G323573875
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Extended Ladder Height
27.9 ft
Number of Steps
19
Material
Aluminum
Ladder Height
28 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-1085-SLV
- Zoro #
- G323573875
- UPC #
- 273595147997
- Country of Origin
- China
- Number of Steps
- 19
- Material
- Aluminum
- Item
- Telescoping Extension Ladders
Dimensions
- Extended Ladder Height
- 27.9 ft
- Ladder Height
- 28 ft
Description
Reach new heights with confidence using our 27.9 ft. Aluminum Telescopic Extension Ladder with Hooks. Crafted from premium 6061-grade thick aluminum alloy, this heavy-duty ladder delivers exceptional strength, corrosion resistance, and long-lasting durability for demanding household and professional tasks. It extends smoothly from a compact 4.3 ft. closed length to a full 27.9 ft. working height, supporting up to 330 lbs. Equipped with rotatable non-slip hooks, mobility wheels, a wide balance bar with big foot cover, and anti-slip rubber feet, it offers unmatched stability whether hooking over walls, fences, pipes, or resting flat against surfaces. Reinforced nylon plastic components and dual mechanical locking bolts per rung ensure reliable performance with minimal failure risk. Perfect for window cleaning, painting, interior/exterior maintenance, attic access, and more. Includes a convenient carrying strap for easy transport and storage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.