Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in. Variable Speed Random Orbit Sander Kit - H&L Pad

  • Mfr # DWE6423K

  • Zoro # G1809678


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Pad Size
5 in
Voltage
120 V
Amps
3 A
Type of Sandpaper
Hook-and-Loop
Cord
4 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWE6423K
Zoro #
G1809678
UPC #
885911350037
Country of Origin
Mexico

Dimensions

Pad Size
5 in
Tool Length
11 in
Orbit Dia.
3/32 in
Dust Collection Port Size
1 1/4 in
Orbit Size
3/32 in
Maximum Disc Diameter
5 in

Details

Item
Corded Sander
Voltage
120 V
Amps
3 A
Type of Sandpaper
Hook-and-Loop
Cord
4 ft 6 in
No Load RPM
8000 to 12,000
Corded/Cordless
Corded
Switch Type
Rocker
Handle Design
Palm Grip
Lock
Yes
Features
Dust Sealed Switch, Improved Dust Collection, Low Vibration Design, Rubber Overmold, Variable Speed
Speed Type
Variable
Corded/Banded
Corded
Includes
Carrying Case, Dust Bag, Owners Manual
Application
Finishing
Tool Weight
3 lb
Orbits per Minute
8000 to 12,000
Product Type
Disc Sander
Maximum Orbits per Minute
12,000 OPM
Minimum Orbits per Minute
8,000 OPM
Power Source
Corded
Speed Settings
Variable
Abrasive Mount Type
Hook and Loop
Disc Motion
Random Orbital
Grip Type
Palm
Throttle
Button
Current
3 A
Maximum Disc Speed
12,000 OPM
Number of Vacuum Holes
8

Description

The DEWALT DWE6423K 5 in. Variable Speed Random Orbit Sander Kit is a corded electric sander intended for use in sanding applications. It features a 3 amp motor with variable speed control, allowing the pad to operate between 8,000 and 12,000 orbits per minute (OPM). The tool’s shorter height features a shorter height compared to previous models, while its palm grip design includes a rubber overmold on the handle and supports comfortable operation during prolonged use.


Key Features of the DEWALT DWE6423K Random Orbit Sander:

  • Variable Speed: Adjustable from 8,000 to 12,000 OPM; see specifications for suitable applications.

  • Low Vibration Design: Includes a separate counterweight system designed to reduce vibration during operation.

  • Dust Collection: Features a dust-sealed switch and one-handed locking dust bag mechanism; compatible with DWV010/DWV012 dust collectors via a dedicated port (1-1/4 in.).

  • Abrasive Mount Type: Hook-and-loop system uses standard 5 in. pads for sandpaper attachment/removal.

  • Palm Grip Handle: Ergonomic handle design intended to facilitate handling during operation.

  • Corded Power Source: Operates on standard 120V power with a cord length of 4 ft. 6 in., providing consistent performance without battery limitations.

  • Kit Contents: Comes with carrying case, dust bag, and owner’s manual for added convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.