Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA8285
Zoro #
G4124535
UPC #
885911410649
Country of Origin
Canada
Dimensions
Disc Dia.
5"
Mounting Size
7/8"
Mounting Hole Size
7/8 in
Details
Abrasive Material
Ceramic
Disc Type
T29
Grade
Medium
Grit
80
Series
XP Extended Performance
Item
Flap Disc
Operating Speed (RPM)
12200 RPM
Abrasive Type
Coated
Max. RPM
12,200 RPM
Backing Material
Plastic
Abrasive Grit
80
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Series XP Extended Performance, Backing Material Plastic, Grit 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.