This item is Discontinued.

Dewalt Flap Disc, 4.5In, 5/8-11 AH, 24G, T27, ZA DW8355

Flap Disc, 4.5In, 5/8-11 AH, 24G, T27, ZA (Discontinued)

  • Mfr # DW8355
  • Zoro # G3733922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW8355
Zoro #
G3733922
UPC #
885911036214
Country of Origin
Canada

Dimensions

Disc Dia.
4-1/2"
Mounting Size
5/8"-11
Disc Diameter
4 in

Details

Abrasive Material
Zirconia Alumina
Disc Type
T27
Grade
Extra Coarse
Grit
24
Series
High Performance
Operating Speed (RPM)
13300 RPM
Max. RPM
13,300 RPM
Item
Arbor Mount Flap Disc
Abrasive Grade
Extra Coarse
Abrasive Grit
24
Abrasive Disc Type
Type 27

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Series High Performance, Grit 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.