This item is Discontinued.

Dewalt Flap Disc, 5In  D, Grit 40, 5/8-11 DW8262

Flap Disc, 5In D, Grit 40, 5/8-11 (Discontinued)

  • Mfr # DW8262
  • Zoro # G9234049
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8262
Zoro #
G9234049
UPC #
088591103670
Country of Origin
Türkiye

Dimensions

Mounting Hole Size
5/8"-11

Details

Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
40
Series
XP Extended Performance
Max. RPM
12,200 RPM
Backing Material
Poly-Cotton
Item
Flap Disc
Color
Black

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Coarse, Series XP Extended Performance, Backing Material Poly-Cotton, Grit 40, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.