Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW8276
Zoro #
G7417076
UPC #
885911097666
Country of Origin
Canada
Dimensions
Disc Dia.
6"
Mounting Size
7/8"
Mounting Hole Size
7/8 in
Details
Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Medium
Grit
80
Series
XP Extended Performance
Operating Speed (RPM)
10100 RPM
Max. RPM
10,100 RPM
Item
Flap Disc
Backing Material
Poly-Cotton
Color
Black
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series XP Extended Performance, Backing Material Poly-Cotton, Grit 80, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.