Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW8379
Zoro #
G7416911
UPC #
885911036573
Country of Origin
Canada
Dimensions
Disc Dia.
7"
Mounting Size
5/8"-11
Mounting Hole Size
5/8"-11
Details
Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Fine
Grit
120
Series
High Performance
Item
Flap Disc
Max. RPM
8,700 RPM
Operating Speed (RPM)
8700 RPM
Backing Material
Cotton
Color
Black
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Fine, Series High Performance, Backing Material Cotton, Grit 120, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.