This item is Discontinued.

Dewalt Flap Disc, T27, 120Grit, 6Inx7/8In DW8277

Flap Disc, T27, 120Grit, 6Inx7/8In (Discontinued)

  • Mfr # DW8277
  • Zoro # G0323491
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8277
Zoro #
G0323491
UPC #
885911097673
Country of Origin
Canada

Dimensions

Disc Dia.
6"
Mounting Size
7/8"

Details

Abrasive Material
Silicon Carbide
Disc Type
Type 27
Grit
120
Series
XP Ceramic
Item
Flap Disc,T27,120Grit,6"x7/8"
Operating Speed (RPM)
10100 RPM

Description

Flap Disc,T27,120Grit,6 In.x7/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.