Zoro Homepage

Flap Disc, T29, 24G, 7"x5/8"-11

  • Mfr # DW8341

  • Zoro # G802749760


product price: $12.59
/ea
Sold in multiples of 5 for $62.95

Key Features

Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW8341
Zoro #
G802749760
UPC #
885911036153
Country of Origin
Canada

Dimensions

Overall Diameter
7 in
Connector Size
5/8 in-11

Details

Item
Flap Disc,T29,24G,7"x5/8"-11
Flap Disc Type
Type 29
Abrasive Material
Zirconia
Grit
24
Series
HP
Maximum Operating Speed
8,700 RPM

Description

Flap Disc,T29,24G,7 In.x5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.